Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Remote Area Lighting System, LED, 4000 Lm

  • Mfr # 200-800

  • Zoro # G7465297


product price: $1,729.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Lumens
5000/2000/600
Standards
CE EMC, CE LVD
Includes
12V DC Vehicle Adapter, 3M Reflective Yellow Safety Strips, Accessories Bag, Diffuser Lens in Red for Nomad(R) Prime & P56, Nomad(R) AC Cable, Nomad(R) Carry Strap, Nomad(R) Prime and NOW AC-DC Adapter
Features
Collapses into Bazooka Light, Up to 24 Hours of Battery Life
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-800
Zoro #
G7465297
UPC #
094922385383
Country of Origin
Multiple

Dimensions

Max. Extension Height
96 in
Cord Length
10 ft.
Height
33"
Job Site Lighting Max. Height
96"
Cord Length - Job Site Lighting
10 ft
Width
4-1/2"
Overall Height
8 ft
Maximum Height Adjustment
96 in
Adjustable Height
Yes
Manufacturer Warranty Length
Limited Lifetime
Battery Size
12V DC
Power Cord Length
10 ft

Details

Item
Remote Area Lighting System
Voltage
12 V DC
Lumens
5000/2000/600
Standards
CE EMC, CE LVD
Includes
12V DC Vehicle Adapter, 3M Reflective Yellow Safety Strips, Accessories Bag, Diffuser Lens in Red for Nomad(R) Prime & P56, Nomad(R) AC Cable, Nomad(R) Carry Strap, Nomad(R) Prime and NOW AC-DC Adapter
Features
Collapses into Bazooka Light, Up to 24 Hours of Battery Life
Lamp Type
LED
Lamp Watts
75 W
Charger Input Voltage
120VAC
Number of Lamp Heads
1
Charge Time
5 hr
Replacement Lamp
No
IP Rating
IPX7
Charging Time
5 hr
Color
Black
Lighting Technology
LED
Battery Chemistry
Lithium Ion
No. of Receptacles
1
Gauge/Conductor
18/3
Battery Type
Lithium-ion
Rechargeable
Yes
Operating Temp. Range
14 Degrees to 300 Degrees F
Lamp Life
50,000 hr.
Run Time - Job Site Lights
3/9/24 hr
Cord Type
AC/DC
Light Distribution - Job Site Lighting
Flood/Spot
Type - Job Site Lighting
Tripod
Item - Job Site Lighting
Remote Area Lighting System
Run Time
3/9/24 hr.
Safety Rated
Not Safety Rated
Light Distribution
Flood, Spot
Power Source - Job Site Lighting
Dual (AC/DC)
Power Source
Battery and Corded
Lens Material
Polycarbonate
Wattage
75 W
Maximum Brightness
5,600 lm
Beam Angle
8 Degrees , 120 Degrees
Number of Batteries Required
6
Number of Cord Wires
3
Frame Color
Black
Includes Bulb
Built-In
Color Rendering Index
70
Minimum Operating Temperature
-4 Degrees F
Mount Type
Tripod
Includes Batteries
Yes
Replacement Bulb Part Number
No
Maximum Operating Temperature
300 Degrees F
For Environment
Damp, Extreme Low Temperature, Extreme High Temperature
Maximum Run Time
24 hr
Frame Material
Nylon 66
Run Time Levels
3 hr, 9 hr, 24 hr
Job Light Type
Tripod Light
Resistance Properties
Heat Resistant, Impact Resistant, Waterproof
Mount Portability
No Casters or Wheels
Cord Wire Gauge
18 AWG
For Location
Indoor, Outdoor
Color Temperature
5600K
Head Material
Aluminum
Brightness Levels
672 lm, 2,240 lm, 5,600 lm
Head Color
Black
Number of Brightness Levels
4
Includes Charger
Yes
Hazardous Location Specification
Not Rated
Operating Voltage
12V DC

Description

Remote Area Lighting System, Power Source Battery and Corded, Battery Chemistry Lithium Ion, Maximum Run Time 24 hr, Maximum Brightness 5,600 lm, Number of Brightness Levels 4, Power Cord Length 10 ft, Operating Voltage 12V DC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Tripod, Frame Color Black, Hazardous Location Specification Not Rated, IP Rating IPX7, Maximum Height Adjustment 96 in, Beam Angle 8 Degrees , 120 Degrees , Color Rendering Index 70, Includes Bulb Built-In

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.