Zoro Homepage

6.6 ft. x 2 m Multi USB Charging Cable, Black

  • Mfr # AM001032

  • Zoro # G715817334


product price: $37.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM001032
Zoro #
G715817334
UPC #
601263889366
Country of Origin
China

Description

The shiny spring metal shell replaces usual nylon braided and plastic shell body highlighting elegance and unique taste.Sturdy Pet Proof tangle-free anti-wear stainless steel jacket spring wire. so it can effectively avoid the rust oxidation damage and wear.The stainless shell jacket is smooth and strong no worry about dirty cable body: dirt ink and other liquid can be wiped off easily by rag. Ensure a maximum charging speed up to 2.4A Which is faster than most standard cables. Great performance ensures your devices transferring speed up to 480Mb/s . Features -Multi USB Charging Cable -3 in 1 Multiple USB Charger Cable with 8Pin Lightning /USB Type C -Micro USB Connector for iPhone Samsung LG Nexus Smartphones and More MFI Certified Specifications - Color: Black - Size: 6.6 ft. x 2 m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.