Shop FOXX LIFE SCIENCES
See all product information
Create Account
Centrifuge Tube Accessories, PK50
- Mfr # 410-0003-OEM
- Zoro # G523355165
product price:Â
$
126.99
/pk of 50, $2.54/ea
Free Shipping & Returns
Key Features
For Use With
50 mL Conical Tubes
Pore Size
100 um
Includes
Medical Grade Pull Tab Packaging
Accessory Type
Cell Strainer
Special Features
Extended Lip on the Strainer for Aseptic Handling with Forceps, Sterilized by Gamma Irradiation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 410-0003-OEM
- Zoro #
- G523355165
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pore Size
- 100 um
Details
- For Use With
- 50 mL Conical Tubes
- Includes
- Medical Grade Pull Tab Packaging
- Accessory Type
- Cell Strainer
- Item
- Centrifuge Tube Accessories
- Special Features
- Extended Lip on the Strainer for Aseptic Handling with Forceps, Sterilized by Gamma Irradiation
- Compatible Product Type
- 50 mL Conical Tubes
Description
Centrifuge Tube Accessories, Accessory Type Cell Strainer, For Use With 50 mL Conical Tubes, Special Features Extended Lip on the Strainer for Aseptic Handling with Forceps, Sterilized by Gamma Irradiation, Includes Medical Grade Pull Tab Packaging, Pore Size 100 um, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.