Filter Systems & Components - Bottle Top
- Mfr # 325-1271-FLS
- Zoro # G623353139
product price:Â
$
189.99
/pk of 12, $15.83/ea
Free Shipping & Returns
Key Features
Maximum Particle Size
0.2 um
Standards
FDA; ISO 13485
Receiver Capacity
500 mL
Diameter
4 1/2 in
Funnel Capacity
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 325-1271-FLS
- Zoro #
- G623353139
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Maximum Particle Size
- 0.2 um
- Diameter
- 4 1/2 in
- Overall Height
- 4.3 in
Details
- Standards
- FDA; ISO 13485
- Receiver Capacity
- 500 mL
- Funnel Capacity
- 500 mL
- Product Type
- Vacuum Filter Funnel Assembly
- Includes Stopper
- No
- Item
- Filter Systems & Components - Bottle Top Filters
- Material
- PES, Polypropylene
- Shell Material
- PES, Polypropylene
Description
Filter Systems & Components - Bottle Top Filters, Product Type Vacuum Filter Funnel Assembly, Diameter 4 1/2 in, Material PES, Polypropylene, Includes Stopper No, Funnel Capacity 500 mL, Receiver Capacity 500 mL, Overall Height 4.3 in, Maximum Particle Size 0.2 um, Sterile/Non-Sterile Non-Sterile, Standards FDA; ISO 13485, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.