Glass Jugs
Mfr # 1551040-FLS
Zoro # G723357730
product price:Â $1,134.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1551040-FLS
Zoro #
G723357730
UPC #
-
Country of Origin
India
Description
Glass Jugs, Body Material Borosilicate Glass, Autoclavable Yes, Body Diameter 290 mm, Capacity - Metric 20 L, Capacity - English 5 gal, Handle Style No Handle, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric Not Applicable, Closure Liner Material Unlined, Overall Height - Metric 502 mm, Screw Closure Size 83 mm, Body Color Colorless, Shape Cylindrical, Basic Material Glass, Clarity Clear, Includes Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.