Glass Lab Media Btl, Boro Gls, 326mm H
- Mfr # 1519033-FLS
- Zoro # G323354856
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
USP Specification
Type VI
Numbers of Bottles Included
1
ASTM Specification
E438
Graduated
Yes
Bottle Type
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1519033-FLS
- Zoro #
- G323354856
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Height - Metric
- 326 mm
- Mouth Size
- Wide
- Body Diameter - Metric
- 326 mm
- Screw Closure Size
- GL45
Description
Glass Media, BOD, & Specialty Lab Bottles - Glass Lab Media Bottles, Body Color Amber, Body Material Borosilicate Glass, Body Diameter - Metric 326 mm, Bottle Type Reagent, Capacity - Metric 5 L, Capacity - English 169.07 fl oz, Overall Height - Metric 326 mm, Closure Included Yes, Closure Liner Material Not Applicable, Screw Closure Size GL45, Closure Color Amber, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.