Shop FOXX LIFE SCIENCES
See all product information
Create Account
Glass Lab Media Btl, Boro Gls, 408mm H
- Mfr # 1501038-FLS
- Zoro # G923356427
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Graduated
Yes
Mouth Size
Wide
Body Material
Borosilicate Glass
Clarity
Clear
Overall Height - Metric
408 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1501038-FLS
- Zoro #
- G923356427
- UPC #
- -
- Country of Origin
- India
Dimensions
- Mouth Size
- Wide
- Overall Height - Metric
- 408 mm
- Body Diameter - Metric
- 408 mm
- Screw Closure Size
- GL45
Description
Glass Media, BOD, & Specialty Lab Bottles - Glass Lab Media Bottles, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 408 mm, Bottle Type Reagent, Capacity - Metric 10 L, Capacity - English 338.14 fl oz, Overall Height - Metric 408 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Not Applicable, Screw Closure Size GL45, Closure Color Colorless, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.