Shop FOXX LIFE SCIENCES
See all product information
Create Account
Glass Lab Media Btl, Boro Gls, 408mm H
- Mfr # 1519038-FLS
- Zoro # G523356858
product price:Â
$
472.99
/ea
Free Shipping & Returns
Key Features
Graduation Increments - Metric
10,000 mL
Closure Color
Amber
Screw Closure Size
GL45
Bottle Type
Reagent
ASTM Specification
E438
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1519038-FLS
- Zoro #
- G523356858
- UPC #
- -
- Country of Origin
- India
- Graduation Increments - Metric
- 10,000 mL
- Closure Color
- Amber
- Bottle Type
- Reagent
- ASTM Specification
- E438
- USP Specification
- Type VI
- Numbers of Bottles Included
- 1
- Standards
- FDA
- Closure Included
- Yes
- Body Color
- Amber
- Body Material
- Borosilicate Glass
- Closure Material
- Polypropylene
- Autoclavable
- Yes
- Special Features
- The Bottles, Pouring Rings, and Caps are Autoclavable and Sterilizable, The Screw Caps and Pouring Rings are Fully Interchangeable
- Item
- Glass Media, BOD, & Specialty Lab Bottles - Glass Lab Media Bottles
- Capacity - English
- 338.14 fl oz
- Closure Type
- Screw-On
- Shape
- Round
- Capacity - Metric
- 10 L
- Graduated
- Yes
- Individually Wrapped
- Not Individually Wrapped
- Basic Material
- Glass
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- GL45
- Body Diameter - Metric
- 408 mm
- Mouth Size
- Wide
- Overall Height - Metric
- 408 mm
Description
Glass Media, BOD, & Specialty Lab Bottles - Glass Lab Media Bottles, Body Color Amber, Body Material Borosilicate Glass, Body Diameter - Metric 408 mm, Bottle Type Reagent, Capacity - Metric 10 L, Capacity - English 338.14 fl oz, Overall Height - Metric 408 mm, Closure Included Yes, Closure Liner Material Not Applicable, Screw Closure Size GL45, Closure Color Amber, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.