Shop FOXX LIFE SCIENCES
See all product information
Create Account
Glass Lab Media Btl, Boro Gls, 503mm H
- Mfr # 1501040-FLS
- Zoro # G723357006
product price:Â
$
1,005.99
/ea
Free Shipping & Returns
Key Features
Graduation Increments - Metric
20,000 mL
Closure Included
Yes
Numbers of Bottles Included
1
Special Features
The Bottles, Pouring Rings, and Caps are Autoclavable and Sterilizable, The Screw Caps and Pouring Rings are Fully Interchangeable
Capacity - English
676.28 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1501040-FLS
- Zoro #
- G723357006
- UPC #
- -
- Country of Origin
- India
- Graduation Increments - Metric
- 20,000 mL
- Closure Included
- Yes
- Numbers of Bottles Included
- 1
- Item
- Glass Media, BOD, & Specialty Lab Bottles - Glass Lab Media Bottles
- Special Features
- The Bottles, Pouring Rings, and Caps are Autoclavable and Sterilizable, The Screw Caps and Pouring Rings are Fully Interchangeable
- Capacity - English
- 676.28 fl oz
- Closure Material
- Polypropylene
- Clarity
- Clear
- ASTM Specification
- E438
- Bottle Type
- Reagent
- Capacity - Metric
- 20 L
- Body Color
- Colorless
- Graduated
- Yes
- Standards
- FDA
- Basic Material
- Glass
- Closure Type
- Screw-On
- Body Material
- Borosilicate Glass
- Autoclavable
- Yes
- Closure Color
- Colorless
- USP Specification
- Type VI
- Shape
- Round
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Dimensions
- Body Diameter - Metric
- 503 mm
- Mouth Size
- Wide
- Overall Height - Metric
- 503 mm
- Screw Closure Size
- GL45
Description
Glass Media, BOD, & Specialty Lab Bottles - Glass Lab Media Bottles, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 503 mm, Bottle Type Reagent, Capacity - Metric 20 L, Capacity - English 676.28 fl oz, Overall Height - Metric 503 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Not Applicable, Screw Closure Size GL45, Closure Color Colorless, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.