Glass Media, BOD, & Specialty Lab Bottle
Mfr # 1501031-FLS
Zoro # G923357356
product price:Â $314.99
/pk 2, $157.50/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1501031-FLS
Zoro #
G923357356
UPC #
-
Country of Origin
India
Description
Glass Media, BOD, & Specialty Lab Bottles - Glass Lab Media Bottles, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 298 mm, Bottle Type Reagent, Capacity - Metric 3 L, Capacity - English 101.44 fl oz, Overall Height - Metric 298 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Not Applicable, Screw Closure Size GL45, Closure Color Colorless, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.