Glass Media, BOD, & Specialty Lab Bottle

  • Mfr # 1519024-FLS

  • Zoro # G323354184


product price:  $531.99
/pk 10, $53.20/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1519024-FLS
Zoro #
G323354184
UPC #
-
Country of Origin
India

Description

Glass Media, BOD, & Specialty Lab Bottles - Glass Lab Media Bottles, Body Color Amber, Body Material Borosilicate Glass, Body Diameter - Metric 179 mm, Bottle Type Reagent, Capacity - Metric 500 mL, Capacity - English 16.91 fl oz, Overall Height - Metric 179 mm, Closure Included Yes, Closure Liner Material Not Applicable, Screw Closure Size GL45, Closure Color Amber, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.