
PUREGRIP Reusable Clear Glass Carboy with 83B VersCap and Extra Large Marking Spot, 5 L (5,000 mL)
Mfr # 1551033-FLS
Zoro # G722919168
product price:Â $566.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1551033-FLS
Zoro #
G722919168
UPC #
-
Country of Origin
India
Description
The PUREGRIP Glass Carboy encompasses the newest offering in Foxxs collaboration with Borosil. Combining the quality of Borosil glassware with Foxxs innovative, user-focused designs, PUREGRIP Carboys are the first ever 83B Glass Carboy on the market. Carboys which are chemically inert, mechanically strong and stable. Complies with ISO 4796-1. This product line features the largest writing surfaces and visible graduations on a glass carboy, while including our patented VersaCap made from Class VI, Animal Free, Polypropylene. A platinum-cured silicone O-ring ensures our leak-proof seal while the large handles with finger grips allow for easy tightening and opening. Our Open VersaCap technology, sold separately, is also compatible with a variety of adapter inserts, enabling users to quickly change top connections to match their application needs. This product line is autoclavable and sterilizable. Check out the newest innovation in Glass Carboys today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.