Vacuum Bottle, HDPE, 326mm H
- Mfr # 162-4201-OEM
- Zoro # G923355437
product price:Â
$
84.45
/ea
Key Features
Graduated
Yes
Body Color
White
Closure Color
White
Screw Closure Size
83 mm
Mouth Size
Wide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 162-4201-OEM
- Zoro #
- G923355437
- UPC #
- -
- Country of Origin
- United States
- Graduated
- Yes
- Body Color
- White
- Closure Color
- White
- Closure Type
- Screw-On
- Standards
- FDA
- Item
- Rectangular Plastic Lab Bottles - Vacuum Bottle
- Capacity - Metric
- 4 L
- Body Material
- HDPE
- Shape
- Square
- Closure Included
- Yes
- Individually Wrapped
- Individually Wrapped
- Autoclavable
- No
- Graduation Increments - Metric
- 4,000 mL
- Bottle Type
- Media/Storage
- Closure Liner Material
- Silicone
- Closure Material
- Polypropylene
- Special Features
- Sterile polystyrene bottle with a leak-resistant screw closure, suitable for general laboratory media storage and handling
- Numbers of Bottles Included
- 1
- Capacity - English
- 135.26 fl oz
- USP Specification
- Type VI
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 83 mm
- Mouth Size
- Wide
- Overall Depth - Metric
- 326 mm
- Overall Height - Metric
- 326 mm
Description
Rectangular Plastic Lab Bottles - Vacuum Bottle, Body Color White, Body Material HDPE, Body Diameter - Metric Not Applicable, Bottle Type Media/Storage, Capacity - Metric 4 L, Capacity - English 135.26 fl oz, Overall Height - Metric 326 mm, Closure Included Yes, Closure Liner Material Silicone, Screw Closure Size 83 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Not Applicable, Graduation Increments - Metric 4,000 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.