Shop FOXX LIFE SCIENCES
See all product information
Create Account
Vacuum Bottle, PP, 302mm H
- Mfr # 165-2102-OEM
- Zoro # G123355626
product price:Â
$
80.99
/ea
Key Features
Numbers of Bottles Included
1
Overall Width - Metric
120 mm
Screw Closure Size
53-400 mm
Overall Depth - Metric
302 mm
Standards
ISO 13485:2016
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 165-2102-OEM
- Zoro #
- G123355626
- UPC #
- -
- Country of Origin
- United States
- Numbers of Bottles Included
- 1
- Standards
- ISO 13485:2016
- Closure Liner Material
- Silicone
- Special Features
- All Heavy-Duty Vacuum Bottles are Compatible with Either 53b or 83b Versacap(R) Technology and Adapters, Enabling Easy Customization of the Bottle to Fit Your Application
- Graduation Increments - Metric
- 2,000 mL
- Bottle Type
- Vacuum
- Capacity - Metric
- 2 L
- Closure Included
- Yes
- USP Specification
- Type VI
- Closure Material
- Polypropylene
- Closure Color
- White
- Graduated
- Yes
- Autoclavable
- Yes
- Item
- Rectangular Plastic Lab Bottles - Vacuum Bottle
- Capacity - English
- 67.63 fl oz
- Closure Type
- Screw-On
- Body Color
- White
- Individually Wrapped
- Individually Wrapped
- Basic Material
- Plastic
- Shape
- Square
- Body Material
- Polypropylene
- Front Closure
- Screw-On
Dimensions
- Overall Width - Metric
- 120 mm
- Screw Closure Size
- 53-400 mm
- Overall Depth - Metric
- 302 mm
- Mouth Size
- Wide
- Body Diameter - Metric
- 120 mm
- Overall Height - Metric
- 302 mm
Description
Rectangular Plastic Lab Bottles - Vacuum Bottle, Body Color White, Body Material Polypropylene, Body Diameter - Metric 120 mm, Bottle Type Vacuum, Capacity - Metric 2 L, Capacity - English 67.63 fl oz, Overall Height - Metric 302 mm, Closure Included Yes, Closure Liner Material Silicone, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Not Applicable, Graduation Increments - Metric 2,000 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.