Shop FOXX LIFE SCIENCES
See all product information
Create Account
Vacuum Bottle, PP, 325mm H
- Mfr # 165-4203-OEM
- Zoro # G223354642
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Overall Depth - Metric
325 mm
Capacity - English
135.26 fl oz
Closure Material
No Closure
Bottle Type
Media/Storage
Closure Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 165-4203-OEM
- Zoro #
- G223354642
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth - Metric
- 325 mm
- Overall Height - Metric
- 325 mm
- Mouth Size
- Wide
Details
- Capacity - English
- 135.26 fl oz
- Closure Material
- No Closure
- Bottle Type
- Media/Storage
- Closure Included
- Yes
- Item
- Rectangular Plastic Lab Bottles - Vacuum Bottle
- Capacity - Metric
- 4 L
- Autoclavable
- No
- Body Color
- White
- Graduation Increments - Metric
- 4,000 mL
- Shape
- Square
- USP Specification
- Type VI
- Closure Color
- White
- Standards
- FDA
- Individually Wrapped
- Individually Wrapped
- Body Material
- Polypropylene
- Graduated
- Yes
- Numbers of Bottles Included
- 1
- Special Features
- Sterile polystyrene bottle with a leak-resistant screw closure, suitable for general laboratory media storage and handling
Description
Rectangular Plastic Lab Bottles - Vacuum Bottle, Body Color White, Body Material Polypropylene, Body Diameter - Metric Not Applicable, Bottle Type Media/Storage, Capacity - Metric 4 L, Capacity - English 135.26 fl oz, Overall Height - Metric 325 mm, Closure Included Yes, Closure Liner Material Not Applicable, Screw Closure Size Not Applicable, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.