Shop FOXX LIFE SCIENCES
See all product information
Create Account
Vacuum Bottle, PP, 369mm H
- Mfr # 165-4202-OEM
- Zoro # G823357838
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Overall Depth - Metric
369 mm
Individually Wrapped
Individually Wrapped
Basic Material
Plastic
Autoclavable
Yes
Closure Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 165-4202-OEM
- Zoro #
- G823357838
- UPC #
- -
- Country of Origin
- United States
- Individually Wrapped
- Individually Wrapped
- Basic Material
- Plastic
- Autoclavable
- Yes
- Closure Included
- Yes
- Graduation Increments - Metric
- 4,000 mL
- Body Material
- Polypropylene
- Item
- Rectangular Plastic Lab Bottles - Vacuum Bottle
- USP Specification
- Type VI
- Numbers of Bottles Included
- 1
- Capacity - Metric
- 4 L
- Closure Type
- Screw-On
- Capacity - English
- 135.26 fl oz
- Bottle Type
- Vacuum
- Closure Material
- Polypropylene
- Shape
- Square
- Closure Color
- White
- Graduated
- Yes
- Closure Liner Material
- Silicone
- Standards
- ISO 13485:2016
- Special Features
- All Heavy-Duty Vacuum Bottles are Compatible with Either 53b or 83b Versacap(R) Technology and Adapters, Enabling Easy Customization of the Bottle to Fit Your Application
- Body Color
- White
- Front Closure
- Screw-On
Dimensions
- Overall Depth - Metric
- 369 mm
- Mouth Size
- Wide
- Screw Closure Size
- 83 mm
- Overall Height - Metric
- 369 mm
- Overall Width - Metric
- 369 mm
Description
Rectangular Plastic Lab Bottles - Vacuum Bottle, Body Color White, Body Material Polypropylene, Body Diameter - Metric Not Applicable, Bottle Type Vacuum, Capacity - Metric 4 L, Capacity - English 135.26 fl oz, Overall Height - Metric 369 mm, Closure Included Yes, Closure Liner Material Silicone, Screw Closure Size 83 mm, Closure Color White, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Not Applicable, Graduation Increments - Metric 4,000 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.