Zoro Homepage

9 in Steel Rake for Shrubs

  • Mfr # 9891

  • Zoro # G102679781


product price: $57.75
/ea

Key Features

Overall Width of Tines
9 in
Head Material
Steel
Tine Material
Steel
Length of Tines
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9891
Zoro #
G102679781
UPC #
798270098918
Country of Origin
Unknown

Dimensions

Overall Width of Tines
9 in
Length of Tines
1-3/4 in

Details

Head Material
Steel
Tine Material
Steel
Item
Shrub Rake

Description

You'll leave your cheap plastic and flat-tined rakes in the shed once you try this industrial-grade, nine-tine shrub rake. The round tines are much stronger for raking leaves and grass as well as dethatching. Weighs 2.2 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.