No 2 10-3/4 in W Scoop Shovels, Steel, 60 in L Handle

  • Mfr # 741

  • Zoro # G102710859


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Blade Width
11.5 in
Blade Type
Scoop
Overall Height
7.1 in
Outside Diameter
5.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
741
Zoro #
G102710859
UPC #
798270127410
Country of Origin
United States

Dimensions

Handle Length
56.1
Blade Width
11.5 in
Overall Height
7.1 in
Outside Diameter
5.66

Details

Item
Scoop Shovel
Blade Type
Scoop

Description

Select handle type from the drop-down menu above.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.