Zoro Homepage

Steel Push Broom Handle

  • Mfr # 1011

  • Zoro # G902697060


product price: $49.29
/ea

Key Features

Outside Diameter
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011
Zoro #
G902697060
UPC #
798270010118
Country of Origin
Unknown

Dimensions

Outside Diameter
1.75

Description

Put old broom heads back to work with this replacement steel handle. This handle will work with any broom head that has a flat wooden top—even ones with stripped threads. Extremely heavy-duty handle is 60"L x 1" dia. 11" mounting plate has four pre-drilled holes and includes mounting screws. 4 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.