Zoro Homepage

FPC FPC48A-100 Surebonder 100 Pack Long Aluminum Rivet

  • Mfr # 297705

  • Zoro # G003999391


product price: $29.69
/ea

Key Features

System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
297705
Zoro #
G003999391
UPC #
-
Country of Origin
China

Details

Item
Blind Rivet
System of Measurement
Inch

Description

Features
  • Surebonder 100 Pack Long Aluminum Rivet.
  • 1/8 in. Diameter.
  • Grip Range: 0.376 - 0.5 in.
  • Aluminum Mandrel.
  • Dimension - 0.28 L x 4 W x 3 H in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.