Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FPC WS-12 12 Pack High Temperature Glue Stick

  • Mfr # 781625

  • Zoro # G404144482


product price: $23.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781625
Zoro #
G404144482
UPC #
-
Country of Origin
United States

Details

Item
Glue Stick

Description

Features
  • Wood Stick.
  • 12 Pack.
  • High Temperature Glue Stick.
  • Ideal For Bonding Unfinished Or Painted Wood.
  • Great For Models, Craft Projects, Miniatures & Home Repairs.
  • Size - 0.44 in. x 4 in.
  • Dimension - 0.28 L x 0.26 W x 0.2 H in.
  • Item Weight - 0.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.