Shop FPC
See all product information
Create Account
FPC42A Short Aluminum Rivet, 25 Pack - Pack Of 5
- Mfr # 140038
- Zoro # G604090152
product price:Â
$
22.99
/ea
Key Features
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 140038
- Zoro #
- G604090152
- UPC #
- -
- Country of Origin
- China
- Item
- Blind Rivet
- System of Measurement
- Inch
Description
Features
- Short Aluminum Rivet
- Diameter - 1/8 in.
- Grip Range -0.063-0.125 in.
- 25 Pack
- Pack Of 5
- Dimension - 0.11 x 0.13 x 0.13 in.
- Item Weight - 0.07 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.