Shop FPR
Create Account
Hot Melt Glue Sticks- All Temps- 4 in.- 20 Per Pack, 20PK
- Mfr # DT20
- Zoro # G024180952
product price:Â
$
24.69
/pk of 20, $1.23/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DT20
- Zoro #
- G024180952
- UPC #
- -
- Country of Origin
- China
Description
Surebonder all-temperature hot melt adhesive works at either low temperature ( 230 degrees F) or high temperature ( 380 degrees F) for everyday gluing projects. Use with high or low temperature glue guns. Bonds to metal, wood, paper, fabric, magnets, ceramics, floral arrangements, glass and plastic using a high temperature glue gun. Bonds to delicate materials such as balloons, ribbon, lace and children's crafts using a low temperature glue gun. Clear color with 60-65 second working time. Works in low and high temperature glue guns. For everyday gluing projects. Glue sticks; 0.43 in. Diameter. Length - 4 in.. Clear color. Item Weight - 5.9 oz. Dimension - 0.4 x 0.4 x 4 in.. 20 sticks per bag..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.