Shop WESTWARD

Hot Melt Adhesive, White, 29/64 in Dia, 4 in L, 30 to 60 sec Begins to Harden, 24 PK

  • Mfr # 23X753
  • Zoro # G4960435

product price: 
$
5.29
/pk of 24, $0.22/ea

Key Features

Product Form
Smooth Sticks
Diameter
29/64 in
Length
4 in
Materials Bonded
Ceramic, Fabric, Foam, Leather, Metal, Paper, Plastic, Rubber, Wood
Working Time
30 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
23X753
Zoro #
G4960435
UPC #
190735778265
Country of Origin
China
Item
Hot Melt Adhesive
Product Form
Smooth Sticks
Materials Bonded
Ceramic, Fabric, Foam, Leather, Metal, Paper, Plastic, Rubber, Wood
Working Time
30 sec
Melting Temperature
176 Degrees F
Begins to Harden
30 to 60 sec
Color
White
Electrically Insulating
Yes
High Tack
Yes
Tensile Strength
400 psi
Peel Strength
26 lb/in
Temp. Range
0 to 356 Degrees
Melting Temp. - Glues
176 Degrees F
For Use With
7/16" Capacity Glue Gun
Shear Strength
400 psi
Application
For Hot Tacking
Characteristics
Non-Toxic, Superior Heat Resistance
Substrates
Wood, Plastic, Metal, Jewelry, Fabrics, Paper and Foam
Full Cure
80 sec
Full Cure Time
80 sec
Primary Applications
General Purpose
Maximum Performance Temperature
356 Degrees F
Low Odor
Yes
Pressure Sensitive
Yes
Open Time
30 to 60 sec
Minimum Performance Temperature
0 Degrees F
Features
Non-Toxic, Outdoor Use, Heat Resistant
Product Format
Smooth Sticks
UV Resistant
No
Material
Ceramic, Fabric, Foam, Leather, Metal, Paper, Paperboard, Plastic, Rubber, Wood
Begins to Harden - Adhesives
30 to 60 sec
Full Cure Time - Adhesives
1 min 20 sec
Melting Temperature - Minimum
176 Degrees F
Primary Application
Electrical Insulation, General Purpose Bonding & Repair
Wire Color
Clear

Dimensions

Diameter
29/64 in
Length
4 in
Diameter - Glue Sticks
29/64 in
Length - Glue Sticks
4 in
Fits Chest Size
Non-Toxic, Outdoor Use, Heat Resistant

Description

Hot Melt Adhesive, Color Clear, Diameter 7/16 in, Length 4 in, Melting Temperature 176 Degrees F, Product Format Smooth Sticks, Working Time 30 sec, Electrically Insulating Yes, Features Non-Toxic, Outdoor Use, Heat Resistant, High Tack Yes, Low Odor Yes, Materials Bonded Ceramic, Fabric, Foam, Leather, Metal, Paper, Plastic, Rubber, Wood, Pressure Sensitive Yes, Primary Applications General Purpose, Shear Strength 400 psi, UV Resistant No, Full Cure Time 80 sec

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.