Zoro Homepage

Define 7 Compact Black Soild

  • Mfr # FDCDEF7C01

  • Zoro # G314148433


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Number of USB Ports
5
Motherboard Supported
Mini ITX, Micro ATX, ATX
Number of Internal 2.5"/3.5" Bays
2
Material
Brushed Aluminum
Number of Audio In Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDCDEF7C01
Zoro #
G314148433
UPC #
843276102166
Country of Origin
China

Dimensions

Height
18.7 in
Depth
16.8 in
Installed Fan Size
4.72 in
Width
8.3 in

Details

Item
Computer Case
Number of USB Ports
5
Motherboard Supported
Mini ITX, Micro ATX, ATX
Number of Internal 2.5"/3.5" Bays
2
Material
Brushed Aluminum
Number of Audio In Ports
1
Power Supply Installed
No
Number of Internal 2.5" Bays
2
Number of Total Expansion Bays
4
Number of Power Supplies Installed
0
Includes
Accessory Box, User Manual, Ventilated Top Pane
Number of Expansion Slots
7
Number of Fans Supported
7
Number of Power Supplies Supported
1
Number of Fans Installed
4
Number of Audio Out Ports
1
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.