Zoro Homepage
This item is Discontinued.
Fractal Design Meshify 2 White Tg Clear Tint FD-C-MES2A-05

Meshify 2 White Tg Clear Tint (Discontinued)

  • Mfr # FD-C-MES2A-05
  • Zoro # G300487638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD-C-MES2A-05
Zoro #
G300487638
UPC #
843276102463
Country of Origin
Unknown

Dimensions

Height
18.7"
Depth
21.3"
Width
9.4"

Details

Product Type
Computer Case
Color
White

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.