Zoro Homepage
This item is Discontinued.
Fractal Design Node 202 + Integra SFX 450W PSU Mini-ITX Case (Black) FD-MCA-NODE-202-AA-US

Node 202 + Integra SFX 450W PSU Mini-ITX Case (Black) (Discontinued)

  • Mfr # FD-MCA-NODE-202-AA-US
  • Zoro # G6732346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD-MCA-NODE-202-AA-US
Zoro #
G6732346
UPC #
817301014014
Country of Origin
Switzerland

Dimensions

Height
3.5"
Width
14.8"
Depth
13.1"

Details

Color
Black
Product Type
Computer Case

Description

Node 202 + Integra SFX 450W PSU Mini-ITX Case (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.