Node 202 No Power Supply Mini-ITX Case (Black) (Discontinued)
- Mfr # FD-CA-NODE-202-BK
- Zoro # G6719563
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD-CA-NODE-202-BK
Zoro #
G6719563
UPC #
817301012676
Country of Origin
Switzerland
Dimensions
Height
3.5"
Width
14.8"
Depth
13.1"
Details
Color
Black
Product Type
Computer Case
Description
Node 202 No Power Supply Mini-ITX Case (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.