Node 304, FDCANODE304BL
- Mfr # FDCANODE304BL
- Zoro # G6829113
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Width
9.8"
Product Type
Computer Case
Features
Fan Speed Controller
Height
8.3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FDCANODE304BL
- Zoro #
- G6829113
- UPC #
- 817301010979
- Country of Origin
- Unknown
- Material
- Aluminum
- Product Type
- Computer Case
- Features
- Fan Speed Controller
Dimensions
- Width
- 9.8"
- Height
- 8.3"
- Depth
- 14.7"
Description
The Node 304 is the latest compact computer chassis from Fractal Design featuring a unique modular interior for outstanding configurability. The Node 304 accommodates up to six hard drives and/or extended length graphics cards. Unique new modular mounting system that accommodates up to 6 hard drives (either 3.5" HDD or 2.5" SSD)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.