Zoro Homepage

North XL Black Mesh

  • Mfr # FDCNOR1X01

  • Zoro # G014148443


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Max. GPU Length
16.26"
Depth
19.8 in
Features
Dust Filter
Motherboard Supported
ATX, Micro ATX, EATX, Mini ITX
Front USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDCNOR1X01
Zoro #
G014148443
UPC #
843276106539
Country of Origin
China

Dimensions

Max. GPU Length
16.26"
Depth
19.8 in
Width
9.4 in
Installed Fan Size
5.51 in
Max. PSU Length
11.42"
Fan Size Supported
4.72 in, 5.51 in
Max. CPU Cooler Height
7.28 in
Height
20 in

Details

Item
Gaming Computer Case
Features
Dust Filter
Motherboard Supported
ATX, Micro ATX, EATX, Mini ITX
Front USB
Yes
Number of Internal 2.5"/3.5" Bays
2
Front Audio Out
Yes
Color
Charcoal Black
Number of Expansion Slots
7
Number of Audio In Ports
1
Number of USB Ports
3
Number of Fans Supported
8
Front Audio In
Yes
Cooler Type
Fan Cooler
Microphone
Yes
Number of Audio Out Ports
1
Material
Alloy, Brass, Steel, Faux Leather, Mesh
Number of Fans Installed
3
USB Port Details
(2) USB 3.0, (1) USB 3.1 (Gen 2) Type C
Number of Internal 2.5" Bays
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.