Zoro Homepage

North XL White Clear TG

  • Mfr # FDCNOR1X04

  • Zoro # G113788205


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Motherboard Supported
EATX, Mini ITX, ATX, Micro ATX
Number of USB Ports
3
Features
Dust Filter
Color
Chalk White
Max. PSU Length
11.42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDCNOR1X04
Zoro #
G113788205
UPC #
843276106560
Country of Origin
China

Dimensions

Max. PSU Length
11.42"
Width
9.4 in
Max. GPU Length
16.26"
Height
20 in
Installed Fan Size
5.51 in
Depth
19.8 in
Fan Size Supported
5.51 in, 4.72 in
Max. CPU Cooler Height
7.28 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.