Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

North XL White Mesh

  • Mfr # FDCNOR1X03

  • Zoro # G814148476


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Microphone
Yes
Color
Chalk White
Max. CPU Cooler Height
7.28 in
Installed Fan Size
5.51 in
Number of Audio Out Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FDCNOR1X03
Zoro #
G814148476
UPC #
843276106553
Country of Origin
China

Dimensions

Max. CPU Cooler Height
7.28 in
Installed Fan Size
5.51 in
Depth
19.8 in
Height
20 in
Max. GPU Length
16.26"
Fan Size Supported
5.51 in, 4.72 in
Width
9.4 in
Max. PSU Length
11.42"

Details

Item
Gaming Computer Case
Microphone
Yes
Color
Chalk White
Number of Audio Out Ports
1
Number of Expansion Slots
7
Number of Fans Installed
3
Number of USB Ports
3
Number of Internal 2.5" Bays
2
Front USB
Yes
USB Port Details
(2) USB 3.0, (1) USB 3.1 (Gen 2) Type C
Motherboard Supported
EATX, ATX, Mini ITX, Micro ATX
Number of Internal 2.5"/3.5" Bays
2
Material
Wood, Steel, Mesh, Faux Leather, Alloy
Front Audio In
Yes
Number of Audio In Ports
1
Front Audio Out
Yes
Number of Fans Supported
8
Cooler Type
Fan Cooler
Features
Dust Filter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.