Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terra Graphite ITX w PCIe 4.0

  • Mfr # FDCTER1N01

  • Zoro # G214148427


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Number of Expansion Slots
3
Installed Fan Size
4.72 in
Color
Graphite
Includes
Accessory Box, Manual
Number of USB Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FDCTER1N01
Zoro #
G214148427
UPC #
843276103989
Country of Origin
China

Dimensions

Installed Fan Size
4.72 in
Height
8.6 in
Max. CPU Cooler Height
3.03 in
Width
6 in
Max. PSU Length
5.12"
Depth
13.5 in

Details

Item
Gaming Computer Case
Number of Expansion Slots
3
Color
Graphite
Includes
Accessory Box, Manual
Number of USB Ports
2
Motherboard Supported
Mini ITX
USB Port Details
(1) USB-C 3.2, (1) USB-A 3.0
Green Environmental Attribute
Environmentally Friendly
Front USB
Yes
Number of Fans Installed
1
Material
Anodized Aluminum
Number of Power Supplies Installed
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.