
Terra Jade ITX w PCIe 4.0
Mfr # FDCTER1N03
Zoro # G614148430
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Number of Fans Installed
1
Depth
13.5 in
Installed Fan Size
4.72 in
Color
Jade
Motherboard Supported
Mini ITX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDCTER1N03
Zoro #
G614148430
UPC #
843276104009
Country of Origin
China
Dimensions
Depth
13.5 in
Installed Fan Size
4.72 in
Max. PSU Length
5.12"
Width
6 in
Height
8.6 in
Max. CPU Cooler Height
3.03 in
Details
Item
Gaming Computer Case
Number of Fans Installed
1
Color
Jade
Motherboard Supported
Mini ITX
Material
Anodized Aluminum
Number of Power Supplies Installed
1
USB Port Details
(1) USB-C 3.2, (1) USB-A 3.0
Number of Expansion Slots
3
Front USB
Yes
Number of USB Ports
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.