
Terra Silver ITX w PCIe 4.0
Mfr # FDCTER1N02
Zoro # G114148404
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Environmentally Friendly
Motherboard Supported
Mini ITX
Installed Fan Size
4.72 in
Width
6 in
Front USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDCTER1N02
Zoro #
G114148404
UPC #
843276103996
Country of Origin
China
Dimensions
Installed Fan Size
4.72 in
Width
6 in
Height
8.6 in
Max. CPU Cooler Height
3.03 in
Max. PSU Length
5.12"
Depth
13.5 in
Details
Item
Gaming Computer Case
Green Environmental Attribute
Environmentally Friendly
Motherboard Supported
Mini ITX
Front USB
Yes
Material
Anodized Aluminum
Number of Fans Installed
1
Number of USB Ports
2
Number of Expansion Slots
3
Color
Silver
Includes
Accessory Box, Manual
Number of Power Supplies Installed
1
USB Port Details
(1) USB-A 3.0, (1) USB-C 3.2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.