Zoro Homepage

Torrent RGB Black TG

  • Mfr # FDCTOR1A04

  • Zoro # G514148493


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Prisma AL-18, (3) Prisma AL-14, (1) GPU Support Bracket, Accessory Box, User Manual, Front Fan Brackets For 120/140 mm Fans
Number of USB Ports
3
Number of Audio Out Ports
1
Number of Power Supplies Installed
0
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDCTOR1A04
Zoro #
G514148493
UPC #
843276102319
Country of Origin
China

Dimensions

Width
9.5 in
Depth
21.4 in
Height
20.9 in
Installed Fan Size
7.09 in, 5.51 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.