199010-BL 90 deg 3000 Series Direct Fit Low Profile -10 AN to 0.5 in. NPT Male Hose End, Black
- Mfr # FRG199010-BL
- Zoro # G115799810
product price:Â
$
58.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRG199010-BL
- Zoro #
- G115799810
- UPC #
- 822320003406
- Country of Origin
- China
Description
In some applications the extra height of the adapter makes the installation very tight. The Direct Fit Hose Ends help shave valuable inches in tight applications. Fragola Performance Systems Series 3000 Hose Ends feature the cutter method of hose attachment. The socket draws the hose over the nipple and into the cutter. The seal is formed by the cutter imbedding itself into the end of the hose. Features -90 deg 3000 Series Direct Fit Low Profile Male Hose End -High quality construction and durability -Variety of styles for every type of accessory Specifications - Color: Black - Fitting Size: -10 AN to 0.5in NPT - Degree: 90 deg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.