Shop STREAMLIGHT
See all product information
Create Account
STL- 74854 120V Streamlight STL- Strion Switchblade Light Bar; Red
- Mfr # STL-74854
- Zoro # G804006809
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Nylon
Runtime Levels
3 hrs
Lumens
500 (High); 400 (Low)
Number of Batteries
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STL-74854
- Zoro #
- G804006809
- UPC #
- 80926748545
- Country of Origin
- China
Details
- Color
- Red
- Material
- Nylon
- Runtime Levels
- 3 hrs
- Lumens
- 500 (High); 400 (Low)
- Number of Batteries
- 1
- Battery Type
- Lithium Ion
- IP Rating
- IPX4
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- 500 lumens of white light
- Use it hands free with the tail-end magnet, stowable hang hook, or stable foot
- USB rechargeable or use an existing Strion charger
- 180 degree rotating light bar aims the beam where you need it
- Folds up to 6 inches Fully extended, it's under 11 inches
- Run time of 3 hrs with white LED
- UV LED for leak detection and CRI LEDs for paint color matching
- Color: Red
- Light Output: 500 lumens
- Battery Type: Lithium ION
- Voltage: 120V
- Weight: 1.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.