Zoro Homepage

840612 6 ft. -12 AN Nylon Race Hose - Black

  • Mfr # FRG840612

  • Zoro # G215767184


product price: $123.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRG840612
Zoro #
G215767184
UPC #
822320029772
Country of Origin
China

Description

Fragola Performance Systems premium black nylon race hose is designed with a black synthetic rubber core to make it resistant to oil fuels coolants and alcohol. This premium race hose is reinforced with a single braid of bright corrosion-resistant type 302 stainless steel wire braid and the black braided nylon cover makes this lightweight hose both durable and attractive. Its 500 psi working pressure is more than sufficient for most oil water and fuel systems. Specifications - Color: Black - Material: Nylon - Hose Size: -12 AN - Length: 6 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.