Zoro Homepage

871020 10 ft. Push-Lok Hose - Black, -20 AN

  • Mfr # FRG871020

  • Zoro # G715829665


product price: $163.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRG871020
Zoro #
G715829665
UPC #
822320030662
Country of Origin
China

Description

Features -Push-lok is the performance standard for a multitude of applications -Synthetic rubber tube is covered with one layer of textile braid -Combined with an outer layer of synthetic colored rubber -Sized in fractions and may be used with any push-on style fitting -Series 8000 push lite race hose ends work well with this type of hose Specifications - Color: Black - Hose Length: 10ft - Size: -20 AN - Inner/Outer Diameter: 1.25in x 1.65in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.