
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F24-CA10110
Zoro #
G816319348
UPC #
-
Country of Origin
China
Details
Item
Air Filter
Description
Fram air filters are made with high efficiency heavy duty filter media to dramatically reduce the amount of dirt passing through the filter and provides exceptional overall contaminant removal. The fram brand is committed to providing products to enhance the engine operating environment. Fram filters are designed to match engine requirements and to provide maximum protection. Features FRAM recommends changing your engines air filter every 12 000 miles FRAM air filters help prevent excessive engine wear and help to maintain factory performance FRAM air filters let through 2 times less dirt than the average of leading standard retail brands Replacing a clogged air filter with a FRAM can lead to Increased horsepower and increased acceleration Specifications Product Type - Rigid Panel Air Product Height - 0.16 in. Product I.D. - 11.82 in. (Width) Product O.D. - 13.71 in. (Length) Fits For - BUICK TRUCK CHEVROLET GMC TRUCK GMC TRUCK SATURN TRUCK
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.