Zoro Homepage
This item is Discontinued.
Fram FRAM CA3901 Extra Guard Air Filter; 3 Case F24-CA3901

FRAM CA3901 Extra Guard Air Filter; 3 Case (Discontinued)

  • Mfr # F24-CA3901
  • Zoro # G604019450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F24-CA3901
Zoro #
G604019450
UPC #
9100019660
Country of Origin
China

Description

Fram Extra Guard/Extra Life Air Filters provide high levels of protection from dust and dirt, preventing damage to valves, cylinders, rings, rockers and bearings. Yet, because engines need 10,000 to 12,000 gallons of air to burn one gallon of fuel, FRAM air filters are engineered to allow air flow. You get top protection of your air intake without sacrificing the correct fuel-to-air ratio.

Specification
  • Product Type - Flexible Panel Air
  • Product Height - 1.6 in.
  • Product I.D. - 6.68 in. (Width)
  • Product O.D. - 13.55 in. (Length)
  • 3 per case
Fits For
  • Chevrolet
  • Dodge Truck
  • Jeep Truck
  • Mitsubishi Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.