Zoro Homepage

FRAM CA8039 Extra Guard Air Filter

  • Mfr # F24-CA8039

  • Zoro # G303914445


product price: $38.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F24-CA8039
Zoro #
G303914445
UPC #
9100001757
Country of Origin
China

Description

Fram Extra Guard/Extra Life Air Filters provide high levels of protection from dust and dirt, preventing damage to valves, cylinders, rings, rockers and bearings. Yet, because engines need 10,000 to 12,000 gallons of air to burn one gallon of fuel, FRAM air filters are engineered to allow air flow. You get top protection of your air intake without sacrificing the correct fuel-to-air ratio.

Specification
  • Product Type - Cone-Shaped, Conical Air
  • Product Height - 7.88 in.
  • Product I.D. - Closed (Top) 4.39 in. (Bottom)
  • Product O.D. - 8.16 in.
  • Fits For Variuos Makes and models

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.