Zoro Homepage

FRAM CH8765 Full-Flow Lube Cartridge Oil Filter

  • Mfr # F24-CH8765

  • Zoro # G303974579


product price: $27.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F24-CH8765
Zoro #
G303974579
UPC #
-
Country of Origin
China

Description

Oil that lubricates and cools the engine is picked up by the engine's oil pump, cleaned by the oil filter, and reused. It is vital that any dirt or contamination picked up by the circulating oil be removed before it is pumped back into the engine.

Features
  • Performs at 96% Single Pass Efficiency (SPE)
  • Uniquely formulated for top-rated efficiency for the life of the filter
  • Has a thick, multi-fiber media and provides a maze to trap contaminants effectively
  • Has a grip with a rough textured surface that stays in your hand no matter how oily things
  • Product Type - Full - Flow Lube Cartridge
  • Product Height - 2.92 in.
  • Product I.D. - 1.23 in.
  • Product O.D. - 2.45 in.
  • Fits - Various Makes, Model and Years

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.