Zoro Homepage

FRAM TG10060 Tough Guard Lube Filter

  • Mfr # F24-TG10060

  • Zoro # G804017393


product price: $29.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F24-TG10060
Zoro #
G804017393
UPC #
9100540324
Country of Origin
China

Description

Features
  • Gasket Inner Diameter - 2.45 in.
  • Gasket Outer Diameter - 2.76 in.
  • Gasket Thickness .19 in.
  • Gasket Usage Base
  • Height 3.33 in.
  • Inner Diameter - 22mmx1.5 mm Th'd
  • Outer Diameter - 3 in.
  • Relief Valve Setting PSI 9-12
  • Fits for various make and model

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.