Zoro Homepage

Fram TG8A Spin On Premium Oil Filter

  • Mfr # 146728

  • Zoro # G503718522


product price: $33.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146728
Zoro #
G503718522
UPC #
-
Country of Origin
United States

Description

Features
  • Fram Tough Guard.
  • Spin On.
  • Premium Oil Filter.
  • Provides Superior Engine Protection.
  • Uses A 9% Higher Level Of Synthetic Media To Provide 6 Times.
  • More Engine Protection Than The Average Of Leading Economy Oil Filters.
  • Outstanding 99% Dirt Trapping Efficiency.
  • Silicone Anti-Drain back Valve Holds A Reserve Of Oil In The Filter To Help Protect The Engine During Start Ups.
  • Dimension - 3.85 x 3.85 x 5.32 in.
  • Item Weight - 0.94 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.