Group 155473 Phillips 8A Extra Guard Oil Filter

  • Mfr # 155473

  • Zoro # G703974537


product price:  $45.39
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
155473
Zoro #
G703974537
UPC #
-
Country of Origin
United States

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Fram oil filter
Principal Applications:
  • 1958-1978 Chrysler
  • Fiat-Allis
  • 1952-2001 Ford
  • 1965-1983 IHC-Navistar
  • Ingersoll-Rand
  • Isuzu
  • John Deere
  • Kaiser-Jeep
  • Komatsu
  • 1991-2001 Mazda
Specifications
  • Weight: 0.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.