Zoro Homepage

FLORENCE ROLLER & TOTE BLACK

  • Mfr # FLORLRT-01

  • Zoro # G515227074


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Depth
7 in
Application
Document, Notebook, Accessories, Tablet, Travel Essential
Max. Screen Size Supported
17.3"
Color
Black
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLORLRT-01
Zoro #
G515227074
UPC #
818993010582
Country of Origin
China

Dimensions

Depth
7 in
Max. Screen Size Supported
17.3"
Height
14 in
Width
17.5 in

Details

Application
Document, Notebook, Accessories, Tablet, Travel Essential
Color
Black
Item
Carrying Case
Style
Rolling Tote
Material
Vegan Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.