
FLORENCE ROLLER & TOTE BURGUNDY
Mfr # FLORLRT-02
Zoro # G015227079
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Depth
7 in
Application
Travel Essential, Accessories, Notebook, Tablet, Document
Material
Vegan Leather
Width
17.5 in
Style
Rolling Tote
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLORLRT-02
Zoro #
G015227079
UPC #
818993010599
Country of Origin
China
Dimensions
Depth
7 in
Width
17.5 in
Max. Screen Size Supported
17.3"
Height
14 in
Details
Application
Travel Essential, Accessories, Notebook, Tablet, Document
Material
Vegan Leather
Item
Carrying Case
Style
Rolling Tote
Color
Burgundy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.