
HIGHLINE BACKPACK & TOTE GREY
Mfr # FFB14GYHI
Zoro # G414911654
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Closure Type
Zipper
Width
4.5 in
Max. Screen Size Supported
15"
Material
Nylon
Laptop Compartment
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FFB14GYHI
Zoro #
G414911654
UPC #
818993010926
Country of Origin
China
Dimensions
Width
4.5 in
Max. Screen Size Supported
15"
Depth
15.5 in
Height
16 in
Details
Closure Type
Zipper
Material
Nylon
Laptop Compartment
Yes
Item
Carrying Case
Style
Backpack/Tote
Adjustable Strap
Yes
Application
Notebook, Smartphone, Accessories
Number of Exterior Compartments
2
Carrying Options
Handle, Shoulder Strap
Color
Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.